Shop All Rubber Flooring
Nature Spring
Set of 6 Patio and Deck Tiles, Interlocking Pattern Outdoor Flooring Pavers Weather Resistant, Gray
Mfr # 444522EFM
Zoro # G701715484
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Width 11.5
- Weight 2.38
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 444522EFM
- Zoro # G701715484
- UPC # 194189580535
- Country of Origin China
- Category Rubber Flooring
Dimensions
Length | 11.5 |
Width | 11.5 |
Height | 0.5 |
Details
Weight | 2.38 |
Description
Breathe new life into your outdoor spaces with the Interlocking Patio Tiles by Nature Spring! Each tile in this set of six is made of sturdy polypropylene plastic that's durable enough to resist fading and damage from rain, sun, and other weather conditions, as well as damage from insects. These tiles are 11.5-in x 11.5-in each, and snap together in minutes without tools to cover approximately a 5.5 square foot area; they're perfect for covering unsightly concrete on balconies, patios and other outdoor spaces! Stylish and practical, these tiles make an excellent and cost-effective upgrade to your patio, deck, walkway, gazebo, garage, or any area of the home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5767)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- NATURE SPRING Set of 6 Patio and Deck Tiles, Interlocking Stone Look Outdoor Flooring Pavers Anti-Slip (Grey) (752184BRD)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Slat Pattern Outdoor Floor Pavers Weather Resistant, Brown (332880JIS)
- NATURE SPRING Patio and Deck Tiles, Interlocking Brick Look Flooring Pavers Weather Resistant, Anti Slip Square Mat (542251EZD)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4.5ft. - Green Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10ft. - Green Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 ft. - Black (03-100-WEB)
- RUBBER-CAL Revolution Interlocking Rubber Floor - 12mm x 36 in x 36 in Rubber Tiles - Black, 64PK (03-203-WTILE-64)
- Nature Spring Rubber Flooring