Shop All Landscape Lighting
Nature Spring
Set of 24 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, Silver
Mfr # 214976OXR
Zoro # G301777431
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Length 1.75
- Width 1.75
- Weight 5.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 214976OXR
- Zoro # G301777431
- UPC # 194189633910
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 15 |
Length | 1.75 |
Width | 1.75 |
Details
Weight | 5.64 |
Description
These Solar Powered Lights by Nature Spring come with no wires making it easy to install and keeping any garden, path, deck, or pond clutter free. Built to be weather resistant, these lights can wIt'stand rain, snow, frost or sleet ensuring that these stone light fixtures will last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- ILC Replacement for Norman Lamps 200ps30/cl-250v replacement light bulb lamp (200PS30/CL-250V NORMAN LAMPS)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-By22D (SOCKET-BY22D)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- FEIT ELECTRIC LED GU5.3 WW 20W 1PK (BPLVBAB/830CA)
- DABMAR LIGHTING Dabmar Lighting D5310-LED4-BZ 10 x 3 in. 4W & 120V LED Three Tier Pagoda Light - Bronze (D5310-LED4-BZ)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV617-BZ Recessed Louvered Down Brick; Step & Wall Light; Bronze (P-CVR-LV617-BZ)
- Nature Spring Landscape Lighting