Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds
Mfr # 188671EZD
Zoro # G901715338
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.25
- Width 3.25
- Length 6.5
- Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 188671EZD
- Zoro # G901715338
- UPC # 194189580313
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6.25 |
Width | 3.25 |
Length | 6.5 |
Details
Weight | 2.2 |
Description
The Squirrel Statues by Nature Spring are a beautiful addition to any outdoor space. The squirrel statues have realistic features and sit up, looking like they are ready to play; they're a wonderful conversation piece that add a whimsical touch to any flower bed, fairy garden, backyard, or front porch! Made from a durable high-quality Polyresin material that is designed to prevent cracks, chips and fading, these squirrel statuaries will withstand any weather conditions. These adorable animal figurines are a fun and unique way to add a little life to any home or garden!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10 Rectangular Umbrella, Turquoise (50-LG1279)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- BELL LABORATORIES Protecta Mouse Bait Station (PS2539)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- NATURE SPRING Tabletop Water Fountain with Cascading Rock and LED Lights, Tiered Stone, for Office / Home (641935VNZ)
- NATURE SPRING 3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated (432274VFO)
- DESIGN TOSCANO Angel of Patience Statue: Large (KY1174)
- Nature Spring Fountains, Garden Statues & Sculptures