Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Set of 2 Shepherd Hooks Metal Pole for Hanging Baskets, Bird Feeders and Lanterns, 48-inch Tall
Mfr # 285789ZOA
Zoro # G401777126
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48
- Width 0.33
- Length 9.25
- Weight 7.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 285789ZOA
- Zoro # G401777126
- UPC # 194189591807
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 48 |
Width | 0.33 |
Length | 9.25 |
Details
Weight | 7.36 |
Description
Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd Hooks by Nature Spring. This set of two decorative hangers feature a scroll design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The poles have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use these attractive shepherd hooks along a pathway with solar lights, next to a deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home's curb appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket Kit-Complet (951-11061A)
- AP PRODUCTS AP Products 012-DP500 8 X 1 Self-Tapping 1/4" Hex Head Screw, Pack of 500 - 1" (012-DP500 8 X 1)
- OREGON Edger Blade (40-840)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- NATURE SPRING Nature Spring LED Children at Well Water Fountain (492637JWD)
- NATURE SPRING 2-tier Outdoor Water Fountain, Lion Head with Natural Looking Stone and Sound, Patio, Lawn, Garden (673213SPO)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- NATURE SPRING Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella (597551XDH)
- DESIGN TOSCANO Colossal Crustacean Grand-Scale Giant King Crab Statue (NE100013)
- Nature Spring Fountains, Garden Statues & Sculptures