Shop All Holiday Lights
Nature Spring
Set of 12 Solar Path Lights, 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden (Black)
Mfr # 793709GSC
Zoro # G601715478
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 2
- Height 12.2
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 793709GSC
- Zoro # G601715478
- UPC # 194189634214
- Country of Origin China
- Category Holiday Lights
Dimensions
Length | 2 |
Width | 2 |
Height | 12.2 |
Details
Weight | 1.85 |
Description
The Set of 12 Stainless Steel Solar Pathway Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free and energy saving illumination. They feature a high capacity 1XAA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance for 6-8 hours when charged. The pathway lights are water-resistant and are made with an anti-rust stainless steel material, so they can be used in all kinds of weather instead of just warm summer nights. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE GL-24W-50K-BRLED FLOOD 120-277V 24W 30K 90D BRONZE (GL-24W-50K-BR)
- ILC Replacement for Stinger / Dejay B8080/9901 replacement light bulb lamp (B8080/9901 STINGER / DEJAY)
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- NATURE SPRING 200 LED Outdoor Starry Solar Powered String Lights, Cool White, 8 Lighting Modes for Patio, Backyard (192701SIS)
- NATURE SPRING Set of 12 Solar Path 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden, Patio (Silver) (223878YCB)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266729 Christmas Micro Cluster Big Seed 216 LED Light Set; Cool White (266729)
- CELEBRATIONS BULB MINI 3.5V AST 5PK (1265-1-71)
- CELEBRATIONS LED SHIM SPHRTWK RED (LED16SHSRRDTWA)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- CELEBRATIONS LED NET BLUE 100CT (40803-71)
- Nature Spring Holiday Lights