Shop All Landscape Lighting
Nature Spring
Set of 12 Solar Path 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden, Patio (Bronze)
Mfr # 644362EIS
Zoro # G101777563
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Width 2
- Height 12.2
- Weight 1.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 644362EIS
- Zoro # G101777563
- UPC # 194189634221
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 2 |
Width | 2 |
Height | 12.2 |
Details
Weight | 1.76 |
Description
The Set of 12 Stainless Steel Solar Pathway Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free and energy saving illumination. They feature a high capacity 1XAA 1.2V 600mAh Ni-MH rechargeable battery that provides long lasting, quality performance for 6-8 hours when charged. The pathway lights are water-resistant and are made with an anti-rust stainless steel material, so they can be used in all kinds of weather instead of just warm summer nights. Each light is easy to install and provides practical outdoor lighting, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- DABMAR LIGHTING Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp (LV312-PAR-LED6)
- Nature Spring Landscape Lighting