Shop All Planters & Window Boxes
Nature Spring
Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs
Mfr # 677927PYA
Zoro # G701777499
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5
- Length 23.5
- Height 12
- Weight 7.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 677927PYA
- Zoro # G701777499
- UPC # 194189633880
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 23.5 |
Length | 23.5 |
Height | 12 |
Details
Weight | 7.76 |
Description
The sturdy Iron Raised Garden Bed Plant Holder by Nature Spring is the ideal way to start an at home garden. Simply designed to blend into any landscape, this versatile planter helps to eliminate unnecessary labor, maintenance and weeding by protecting flowers, plants, vegetables and other garden varieties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Classic Cut Bypass Lopper, 20" (WL 6320)
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X25)
- ECHO Blower, Battery, 56 V DC, Battery Included (DPB-2500C1)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06MF)
- NATURE SPRING 2-tiered Plant Stand, Indoor/Outdoor Decorative Vintage Wrought Iron Garden Cart for Patio (Black) (171581HHO)
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- NATURE SPRING Multi-Level Plant Stand, Freestanding 9 Shelf Bamboo Storage Rack, Indoor/Outdoor for Flowerpots (753037RCL)
- NATURE SPRING Set of 3 Plant Stands, Indoor/Outdoor Nesting Wrought Iron Metal Round Decorative Potted Plant, Black (958606LFA)
- NATURE SPRING Set of 3 3-tier Stacking Planter Tower Space Saving Flower Pots, Indoor / Outdoor Vertical Planter (140184TBE)
- NATURE SPRING Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor (337962XXS)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- Nature Spring Planters & Window Boxes