Shop All Food Service Appliance Parts
Nature Spring
Plant Stand, 3-tier Vertical Shelf Indoor/Outdoor Folding Wrought Iron Garden Display, Antique White
Mfr # 901012APS
Zoro # G201709174
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Height 44.25
- Width 11.25
- Weight 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 901012APS
- Zoro # G201709174
- UPC # 194189580528
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 13.5 |
Height | 44.25 |
Width | 11.25 |
Details
Weight | 11.2 |
Description
Bring vintage charm to your home or garden with the 3-Tier Folding Wrought Iron Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a white paint in an antique finish to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. Each folding shelf allows you to create a unique arrangement and the whole frame folds and nests in itself for convenient storage. The plant stand features single-piece construction so It's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Capellini Pasta 160 oz. Bag, PK2 (1000354001)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- BUNN Kit, Eqhp 1/4 Plumbing (49115.0000)
- NATURE SPRING 2-pack Outdoor LED Solar Lights with 7 Bulb Spotlights Landscape or Wall Mount (Cool White) (173270GIA)
- NATURE SPRING Nature Spring 32-Inch Lifting/Skidding Tongs (142163AJK)
- MONTAGUE Grease Container Hanging 6 1/2 (2150-4)
- STANDARD KEIL Waste Drain - 3-1/2" Sink Opening, Lever (1755-1020-1000)
- WITT REFRIGERATION Motor, #08216216 (08216216)
- ALLPOINTS Lamp, Heat - I/R 375W 120V (381509)
- VOLLRATH Quartz Element 120V 700W 12-1/4" (204100)
- Nature Spring Food Service Appliance Parts