Shop All Outdoor Wall Décor
Nature Spring
Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6
Mfr # 951859MFX
Zoro # G601776219
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5
- Weight 4.71
- Length 11.5
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 951859MFX
- Zoro # G601776219
- UPC # 194189591722
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Width | 11.5 |
Length | 11.5 |
Height | 0.75 |
Details
Weight | 4.71 |
Description
Breathe new life into your outdoor spaces with the Set of 6 Interlocking Patio Tiles by Nature Spring. Each tile in this set of six is made of sturdy polypropylene, which makes them durable enough to resist fading and damage from rain, sun and other weather conditions as well as damage from insects. These tiles snap together in minutes without tools to cover a 5.5 square foot area, making them perfect for covering unsightly concrete on balconies, patios and other outdoor spaces. Each tile features an open pattern design that allows air to flow freely and water to drain, protecting your outdoor spaces from water and mildew damage and preventing slips and falls. They're easy to maintain and clean; simply spray with water and scrub with a wide broom to keep your outdoor spaces looking beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 10 X 2.75 Steel - Ribbed Wheel (10275-B)
- COLEMAN 10-Cup Portable Propane Coffeemaker (2000020942)
- ILC Replacement for Ezgo / Cushman / Textron Intake TO AIR Cleaner Hose (INTAKE TO AIR CLEANER HOSE EZGO / CUSHMAN / TEXTR)
- BRIGGS & STRATTON Bail Cable (7101395YP)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- NATURE SPRING Set of 6 Patio and Deck Tiles Interlocking Pattern Outdoor Flooring Pavers Weather Resistant, Green (437803YAI)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- NATURE SPRING Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display (636457GMF)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- KAY BERRY INC Kay Berry- Inc. 93420 Gone Yet Not Forgotten - Headstone-Urn Memorial - 9.5 Inches x 5 Inches x 8 Inches (93420)
- Nature Spring Outdoor Wall Décor