Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Outdoor Water Fountain with LED Lights, Cherub Angel with Antique Stone Design, Patio, Lawn, Garden
Mfr # 523521VAX
Zoro # G201710606
original price:
$176.99
14% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.25
- Width 15
- Height 24
- Weight 19.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 523521VAX
- Zoro # G201710606
- UPC # 194189633347
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Length | 10.25 |
Width | 15 |
Height | 24 |
Details
Weight | 19.75 |
Description
The soothing water sounds and antique distressed stone look of the Cherub Statue Water Fountain by Nature Spring brings tranquility, relaxation, and whimsical beauty to your outdoor living area. The outdoor fountain features a polyresin construction for weatherproof durability, included pump with maximum flow of 70 gallons per hour, and is easy to set up for low stress assembly. Whether you use this fountain as decoration in your garden, on the patio, on your deck, or near the entranceway in front of your home, this water fountain is sure to bring an ambiance of peace and serenity, while leaving an elegant lasting impression!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pressure Washer Wand, 40 In, 4000 psi (28450)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 24V - 4GPM - 50PSI (Q402V-117S-3A)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-24X50)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Outdoor Water Fountain with LED Lights Fountain with Cascading Bowls and Soothing Sound for Patio (914739MIJ)
- DESIGN TOSCANO Bunny Bunch Welcome Sign Statue (HF317387)
- Nature Spring Fountains, Garden Statues & Sculptures