Shop All Camping Gear
Nature Spring
Outdoor Torch Lamp 45" Patio/Backyard Stainless Steel Fuel Canister Flame Light for Citronella
Mfr # 876454HWE
Zoro # G101776184
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Weight 1.14
- Height 45
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 876454HWE
- Zoro # G101776184
- UPC # 194189579959
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 5 |
Height | 45 |
Length | 5 |
Details
Weight | 1.14 |
Description
The Outdoor Torch Lamp by Nature Spring provides delightful lighting that makes a wonderful addition to any backyard or patio area. The beautiful stainless steel lamp provides a soft illuminating glow with a natural flame to make your space feel like an outdoor oasis. More than just decoration, this torch lamp can be filled with fuels like citronella to also help keep insects and mosquIt's away when you are outside for a party, BBQ, or relaxing. It features a long-lasting 6-in fiberglass wick and a safety lock fuel canister top with flame snuffer attached. The 3-part stake system allows the stand height to be adjustable and customizable to your needs and can be paired with other torches at different heights for a unique look. The light is easy to install and provides ambient outdoor lighting, making them a practical and stylish solution for any backyard, garden, walkway, path, patio, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Water Breaker 1000PL-W Wide Pattern Nozzle (1000PL-W)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 5 ft H, 8 ft W, Polyester, 30 ft Min. Flagpole Height (2730)
- WETSEL Solo Hanjet Sprayer -2 Gal. Model 430-2G (522455)
- A & I PRODUCTS Filter, Air Outer Element 14" x6" x6" (A-59800-26110)
- UST - ULTIMATE SURVIVAL TECHNOLOGIES Base Kit 1.0 Survival Tool (327920)
- GRABBER WARMERS Hand Warmer Mega 12 Hour Sngle (MWES)
- GEARED2GOLF 2Qt Collapsible Bladder Canteen - Black (GE300210)
- IGNIK OUTDOORS Gas Growler DLX (IGPRO-00219)
- TRANGIA Trangia 327745 27-8 Ultralight Stove Kit Hard Anodized (327745)
- UCO Stormproof Matches 160Pk (MT-WAT-4PK)
- WAKEMAN Picnic Blanket with Foam Padding - Waterproof and Foldable Mat for Camping by Red Plaid (75-CMP1101)
- Nature Spring Camping Gear