Shop All Fake Plants
Nature Spring
Nature Spring Set of 3 Potted Faux Grass Plants
Mfr # 589832KON
Zoro # G501776852
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Width 6
- Length 6
- Weight 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 589832KON
- Zoro # G501776852
- UPC # 194189602589
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 7.5 |
Width | 6 |
Length | 6 |
Details
Weight | 3.88 |
Description
The set of 3 Artificial Podocarpus Grass Plants in concrete pots from Nature Spring are full of UV resistant lush greenery for use indoors or outdoors. These hassle-free faux plants have natural looking leaf foliage that will add visual interest to your porch, stairway, patio, deck, home, or office. Set in timeless concrete pots that are stable for use on any surface, this set of artificial topiaries are sure to complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- NATURE SPRING Faux Flowers-3-Piece Assorted Natural Lifelike Floral 6.25" Tall Arrangements, Greenery in Vases (684043NYT)
- NATURE SPRING Nature Spring Faux Calla Lily Bundle - 24, Orange (527506MGI)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- NATURE SPRING 6Ft Artificial Olive Tree with Fruit (558111OAF)
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- DARE2DECOR 25 in. Orange Peony Stem (DA2676102)
- Nature Spring Fake Plants