Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Nature Spring Outdoor Torch Lamp, 45-inch Black Metal Fuel Canister Flame Light for Citronella
Mfr # 540438FXK
Zoro # G701715101
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 45
- Length 3.5
- Width 3.5
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 540438FXK
- Zoro # G701715101
- UPC # 194189633941
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 45 |
Length | 3.5 |
Width | 3.5 |
Details
Weight | 1.6 |
Description
The Outdoor Torch Lamp by Nature Spring provides delightful lighting that makes a wonderful addition to any backyard or patio area. The beautiful metal lamp provides a soft illuminating glow with a natural flame to make your space feel like an outdoor oasis. More than just decoration, this torch lamp can be filled with fuels like citronella to also help keep insects and mosquIt's away when you are outside for a party, BBQ, or relaxing. It features a long-lasting 7.5-in fiberglass wick and a safety lock fuel canister top with flame snuffer attached. The 3-part stake system allows the stand height to be adjustable and customizable to your needs and can be paired with other torches at different heights for a unique look. The light is easy to install and provides ambient outdoor lighting, making them a practical and stylish solution for any backyard, garden, walkway, path, patio, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Simplicity 1708229Asm Silver Streak Toothed Blade 302-458 (362-458)
- BIG ROCK SPORTS 18CT 25 Smelt Minnow (4475-1622)
- MI-T-M Thermal Relief Valve (22-0371)
- FLOWZONE 20' UV-Resistant Extension PVC Hose with Bend Protector (FZAADA)
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- NATURE SPRING Nature Spring Antique-Style Birdbath (Gray) (211711MDL)
- NATURE SPRING Stretching Frog Statue Resin Zen Animal Yoga Figurine for Outdoor Lawn and Garden Decor (741269MUJ)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- DALEN Products SRHO-4 Sol-R Action Owl (DA311278)
- Nature Spring Fountains, Garden Statues & Sculptures