Shop All Outdoor Fireplaces, Fire Pits & Accessories
Nature Spring
Nature Spring Fireplace and Firepit Log Tongs
Mfr # 587613CFG
Zoro # G101715619
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 3
- Height 0.5
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 587613CFG
- Zoro # G101715619
- UPC # 194189579904
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 25 |
Width | 3 |
Height | 0.5 |
Details
Weight | 1.35 |
Description
Safely tend to the logs in your firepit or fireplace with the Nature Springs Log Tongs. At 25-inches in length, you can safely turn logs without getting too close to the flames. The sturdy powder coated steel construction ensures these tongs will withstand years of use. If you have a fireplace, firepit, or wood burning stove, these log tongs are an essential!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Starter (28400-Z5K-305ZA)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Joint (HEJOINT)
- KOHLER Kit Intake Gasket (18 041 06-S)
- DECKORATORS 5.5 in. H X 4 in. W Brown Wood Post Cap (72291)
- NATURE SPRING Nature Spring Firewood Rolling Log Cart Holder (562357IGO)
- NATURE SPRING Nature Spring 10 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (625125GYK)
- NATURE SPRING 2400 Earth Worth | 10 Pound Box - Fatwood Firestarter (216460OVS)
- NATURE SPRING Nature Spring 26 inch Round Fire Pit- Steel Patio Ring (293135ETT)
- NATURE SPRING Nature Spring Marble Rectangular Fire Pit and Wood Burning Set | 37 inches with Cover and Log Poker (484224QLY)
- NATURE SPRING Nature Spring Square Tile Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (869860UCX)
- PANACEA LOG RACK BLACK 20X21X14"" (15221)
- Nature Spring Outdoor Fireplaces, Fire Pits & Accessories