Shop All Patio Umbrellas
Nature Spring
Nature Spring 9 Foot Patio Umbrella LED Lights, Brown
Mfr # 365375DAL
Zoro # G601710602
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94.5
- Width 108
- Length 108
- Weight 15.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 365375DAL
- Zoro # G601710602
- UPC # 194189590992
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Height | 94.5 |
Width | 108 |
Length | 108 |
Details
Weight | 15.21 |
Description
The 9-foot Patio Umbrella with LED Lights from Nature Spring uses a hand crank to easily open its canopy to keep your guests cool and protected from the sun's harsh UV rays, or your table illuminated after dusk. This attractive umbrella features 32 LED lights powered by a solar panel that recharges the included battery pack, a powder-coated steel pole that is rust-resistant, and it also tilts in 5 positions with a push of a button to shade your outdoor area at any part of the day. The resilient brown polyester fabric of the umbrella has built-in vents, a tie strap to secure the canopy to the pole when closed, and is supported with 8 steel ribs so you can use it on your back deck, patio, poolside, or with an outdoor dining set in the backyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS CORONA CLIPPER Razor Tooth Saw AC7240 Tree Pruner Blade (AC7240)
- CHAPIN Sprayer Hose End All Purpose (G362)
- RV DESIGNER RV Designer E469 Heavy Duty Insert Trim - 1" x 100', Black (E469)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- NATURE SPRING Nature Spring 9Ft Half-Canopy Patio Umbrella, Green (163794ICZ)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Tan) (717305HLT)
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (300052BIC)
- NATURE SPRING Patio Umbrella, Easy Crank/Auto Tilt for Deck, Balcony, Porch, Backyard, Poolside, 10-foot (Orange) (499621XTM)
- NATURE SPRING Nature Spring 9 Foot Auto-Tilt Patio Umbrella - Beige (550839WLG)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- FIBERBUILT Garden Umbrella Crank Cb, Beige, 7.5 ft. (7GCRCB-BEIGE)
- Nature Spring Patio Furniture