Shop All Landscape Lighting
Nature Spring
Nature Spring 46-inch Outdoor Stainless Torch Lamp
Mfr # 459858JON
Zoro # G901715024
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46
- Width 4.5
- Length 4.5
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 459858JON
- Zoro # G901715024
- UPC # 194189579966
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 46 |
Width | 4.5 |
Length | 4.5 |
Details
Weight | 1.05 |
Description
Add an ambient glow to any outdoor area with the Nature Spring Torch Lamp! This 46-inch tall lamp is adjustable in height, is constructed from durable stainless-steel, and can be filled with citronella oil to keep insects away while it lights your yard. Equipped with a 7.5-inch fiberglass wick, a safety lock fuel cannister, and a flame snuffer attached, this torch is safe as well as stylish. This torch is sure to make a beautiful touch to your backyard, garden, or patio!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- ILB GOLD Flash Tube, Replacement For Donsbulbs K149128A (K149128A)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- LIVEX LIGHTING Metal Shade Mini Pendants 1 Light White Mini Pendant (41185-03)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Gray (P5644-82-30K)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- Nature Spring Landscape Lighting