Shop All Planters & Window Boxes
Nature Spring
Nature Spring 4-Tier Plant Stand - Black Wrought Iron
Mfr # 125207XPW
Zoro # G001777328
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19
- Length 19
- Height 36
- Weight 7.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 125207XPW
- Zoro # G001777328
- UPC # 194189580436
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 19 |
Length | 19 |
Height | 36 |
Details
Weight | 7.18 |
Description
The 4-Tier Plant Stand from Nature Spring will enhance the look of your plants with its wrought iron scrolling design while it sits on your patio, deck, porch, in your living room, bedroom, or office. Fill each of the 7.5-in diameter baskets with potted flowers, vegetable plants, or greenery. The weather resistant powder coated wrought iron construction is built to last, while the foldable design makes this plant stand easy to move and offers compact storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS U.S. Classroom Flag, 12in x 18in, PK3 (042800)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- FERTI-LOME GARDENER'S SPECIAL PLANT FOOD 11-15-11 (10784)
- SCOTTY Premium Power Braid Downrigger Line - 300ft of 200lb Test (2701K)
- NATURE SPRING Multi-Level Plant Stand, Freestanding 9 Shelf Bamboo Storage Rack, Indoor/Outdoor for Flowerpots (753037RCL)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (379666EKO)
- NATURE SPRING Set of 3 3-tier Stacking Planter Tower Space Saving Flower Pots, Indoor / Outdoor Vertical Planter (140184TBE)
- NATURE SPRING Plant Stand, 3-Tier Indoor / Outdoor Folding Wrought Iron Metal Home and Garden (Antique White) (255561MGM)
- NATURE SPRING 2-tiered Plant Stand, Indoor/Outdoor Decorative Vintage Wrought Iron Garden Cart for Patio (Black) (171581HHO)
- NATURE SPRING Square Planters – 3-Piece Set, Brown (154329FJN)
- AVERA PRODUCTS Talavera 6 in. H X 7.25 in. W X 5.25 in. D Ceramic Michoacana Planter Multicolored (APG023060)
- Nature Spring Landscaping Materials