Shop All Patio Umbrellas
Nature Spring
Nature Spring 10-Foot Offset Patio Umbrella, Green
Mfr # 411191AJN
Zoro # G901776933
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96
- Length 120
- Width 120
- Weight 28.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 411191AJN
- Zoro # G901776933
- UPC # 194189580047
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Height | 96 |
Length | 120 |
Width | 120 |
Details
Weight | 28.53 |
Description
The 10-Foot Offset Patio Umbrella from Nature Spring uses a hand crank to easily open the cantilever style canopy to shade your outdoor area at any part of the day. The rust-resistant powder-coated aluminum pole is offset for freestanding use without a table and has a stable cross base that can fit into most umbrella bases (not included) or weighted down with sandbags. The resilient forest green polyester fabric of the umbrella has built-in vents and is supported with 8 steel ribs so you can use it on the side of a picnic table, over poolside lounge chairs, on the back deck, patio, or with an outdoor dining set in the backyard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 355-117 Notched Hi-Lift Blade For Exmark Lazer Z, Turf Ranger, Turf Tracer, Lazer Z Hp, Metro Hp (355-117)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- JONES STEPHENS 3/4in. FHT Swivel x 3/8in. Hose Barb Brass Garden Hose Adapter (G20035)
- HTI Total Release Fogger - Tropical Mist W/ Lock Down Tip (HT 19090)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue) (397958SMS)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Sand (243289QSR)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Red) (239102JRI)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (400234YQL)
- FLASH FURNITURE Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Red (GM-WL-U22002B-RED-GG)
- Nature Spring Patio Umbrellas