Shop All Furniture Covers
Nature Spring
Mosquito Net
Mfr # 432959UFH
Zoro # G801715551
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41
- Length 41
- Height 82
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 432959UFH
- Zoro # G801715551
- UPC # 194189539618
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 |
Length | 41 |
Height | 82 |
Details
Weight | 2 |
Description
The Patio Umbrella Bug Net from Nature Spring instantly transforms your outdoor canopies to a screened-in dining area offering a fresh air breeze while keeping mosquitos and insects out. This 7.5-foot diameter and 82-inch tall mesh curtain uses a cinch top fastener to fit over your shade umbrella and allows you to move through an opening with a zippered closure at the center of the screen. A plastic tube at the bottom of the netting can be filled with water for added weight that keeps the enclosure from shifting with the wind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1520-X)
- NORCOLD BRIGHT WHITE PLASTIC RADIUS CORNER SIDE VENT (621156BW)
- AFTERMARKET Cylinder Seal Kit (RE18732)
- AFTERMARKET Fuel Lift Pump Fits John Deere RE68345 (RE68345-CC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H (UPR344240)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 90"W x 60"W x 32"H (UTO906032)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- Nature Spring Patio Furniture