Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor
Mfr # 810123YMN
Zoro # G301778254
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 34.5
- Length 3
- Width 10
- Weight 0.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 810123YMN
- Zoro # G301778254
- UPC # 194189580160
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 34.5 |
Length | 3 |
Width | 10 |
Details
Weight | 0.92 |
Description
Create your own relaxing backyard oasis with the Nature Spring 34.5-in Metal and Wood Wind Chime. The wind chime is precisely tuned to provide a beautiful design and tone in your outdoor space. Each windchime is made with 10 metal tubes with a bronze finish and a rose wood wind catcher spinner to create a unique piece of garden art for you to display. The metal tubes provide a subtle tone that is warm and soothing for optimal relaxation and enjoyment. The weather resistant wind chime can be used both indoors and outdoors and makes an elegant addition to the decor in your home, garden, backyard, patio, porch, deck, entryway, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mower Blade 44" MULCH (1716696ASM)
- CURVON HORSE CLOTHING Award Cooler Taped & Bound 84" x 90" ROYAL (7015-RY)
- ESPOMA Orgnc Potting Mix 4 Qt (AP4)
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella (597551XDH)
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- EMSCO GROUP Emsco 2182-1 Medium Resin Landscape Rock - Sandstone (2182-1)
- Nature Spring Fountains, Garden Statues & Sculptures