Shop All Fake Plants
Nature Spring
Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl
Mfr # 278290CXN
Zoro # G001710592
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5
- Width 7.5
- Length 7.5
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 278290CXN
- Zoro # G001710592
- UPC # 194189633729
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 8.5 |
Width | 7.5 |
Length | 7.5 |
Details
Weight | 2.25 |
Description
The artificial Lily Floral Arrangement in Vase by Nature Spring will brighten up any space in your home or business with its realistic look and texture that requires no maintenance. Constructed of PE plastic that provides a realistic look and vibrant color, these elegant lilies make elegant centerpieces and will freshen up any space inside or out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Silver (1300)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- NATURE SPRING Artificial Podocarpus, 36" Double Ball Style Faux Plant in Sturdy Pot, Indoor or Outdoor Home Decor (112088QNJ)
- NATURE SPRING 18PC Artificial Rose Bundle (Red) (159542RHG)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- NATURE SPRING 6-ft Tall Artificial Bamboo, Faux Potted, Indoor Floor Plant for Home, Office Décor, Natural Trunk (716489LSN)
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- H2H Cement Round Pot with Embossed Circles Pattern Design Body & Tapered Bottom, Concrete & Gray (H22503160)
- Nature Spring Fake Plants