Shop All Patio Umbrellas
Nature Spring
Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 63-inch, Black
Mfr # 944997GBE
Zoro # G001710790
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 63
- Weight 6
- Length 18
- Width 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 944997GBE
- Zoro # G001710790
- UPC # 194189634535
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Height | 63 |
Length | 18 |
Width | 0.4 |
Details
Weight | 6 |
Description
Provide support for your climbing plants while adding style and dimension to your yard with the Garden Trellis by Nature Spring. The decorative panel features a lattice design and a sturdy steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. This garden trellis simply stakes into the ground and will add height and variety to your garden borders, patios, fencing, or flower beds. Whether you use this attractive arched trellis for a screen of climbing clematis, behind potted cucumbers on the deck, or outdoor lawn decor amongst ivy, it is sure to increase your home's curb appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Skylight/Vent 75 Sqin For Shed (5975C)
- VICTOR Mole&Gophr Poison Peants (M6006)
- BOSMERE PLANT STAND 12 in. TERACOTA (10430)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Blue) (115639ZMS)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Curving Flower Stem Metal Panel | Black (905950NVW)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Red (224578ARP)
- NATURE SPRING Nature Spring Offset Green Swivel Patio Umbrella (763314XVQ)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 46-inch, White (909378JWV)
- NATURE SPRING Nature Spring 9-ft Half Round Patio Umbrella - Tan (275842HOI)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Navy (194061038130)
- Nature Spring Patio Furniture