Shop All Patio Umbrellas
Nature Spring
Garden Stones-200 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green)
Mfr # 287231LXH
Zoro # G401710772
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75
- Length 8
- Weight 1.2
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 287231LXH
- Zoro # G401710772
- UPC # 194189581099
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Height | 0.75 |
Length | 8 |
Width | 6 |
Details
Weight | 1.2 |
Description
Add a fun, whimsical touch to any outdoor area with the Glow in the Dark Stones by Nature Spring! The pebbles come in a pack of 200 and are powered by light absorbed from almost any source, including natural sunlight, as well as Fluorescent, UV or LED lamps. They make an excellent addition to a flower bed, fountain, pond, or fairy garden, and look great placed along a walkway, driveway, or patio. The stones are pale green and then glow a bright green when they are fully charged, creating a magical effect in any area!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAG, 1"", 160CT, STANDARD PK (MMM680RYGB2)
- MTD 54 6 Pt Star Low (942-05056-L)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X30)
- A & I PRODUCTS Hitch Pin, Machined, 3/4" x 6 1/4 3" x2" x9" (A-HPL105)
- NATURE SPRING Nature Spring 9-ft Half Round Patio Umbrella - Red (890122HQZ)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Gray (373357WJL)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella LED Lights, Blue (710264FME)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Dusty Green (528632IUU)
- NATURE SPRING Nature Spring 9Ft Half-Canopy Patio Umbrella, Green (163794ICZ)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Blue) (115639ZMS)
- CAPRI Capri SSBU-5X7RT5T-P083 4.95 x 6.93 ft. Rectangle Balcony Umbrella in Deep Red (SSBU-5X7RT5T-P083)
- Nature Spring Patio Furniture