Shop All Fake Plants
Nature Spring
Faux Boxwood Plastic Decorative Topiary Arrangement, Weighted Pot, Indoor or Outdoor (23" H x 18" W)
Mfr # 424198BPQ
Zoro # G501715127
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Height 21
- Width 18
- Weight 14.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 424198BPQ
- Zoro # G501715127
- UPC # 194189634320
- Country of Origin China
- Category Fake Plants
Dimensions
Length | 18 |
Height | 21 |
Width | 18 |
Details
Weight | 14.02 |
Description
Enjoy beautiful greenery all year long with the Realistic Faux Boxwood Topiary by Nature Spring. This artificial plant is great for busy folks who want a bit of color and greenery in their home, but don't have time to care for living plants. The plant is made of plastic to appear more lifelike than other artificial greenery. The pot is weighted to provide stability on almost any indoor surface and handle the elements as part of your outdoor decor. The plant and pot both are generously sized to add beauty to any room in your home and they make ideal gifts for housewarming parties, weddings or holidays. Buy two for both sides of your entry door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- DESIGN TOSCANO Heirloom Glass Dome (PR2516)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- NATURE SPRING Nature Spring Faux Ficus, 5-foot Tall Indoor/Outdoor Artificial Tree, Natural Trunk, Variegated Leaves (423759ZNZ)
- NATURE SPRING Artificial Cycas Palm Tree, 3-Foot Potted Faux Plant for Home or Office, for Indoor or Outdoor (990182NOG)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- NATURE SPRING Artificial Podocarpus, 36" Double Ball Style Faux Plant in Sturdy Pot, Indoor or Outdoor Home Decor (112088QNJ)
- NATURE SPRING 6Ft Artificial Olive Tree with Fruit (558111OAF)
- MONARCH SPECIALTIES Artificial Plant, 58" Tall, Ficus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9564)
- Nature Spring Fake Plants