Shop All Wheelbarrows & Yard Carts
Nature Spring
Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use
Mfr # 911123NNU
Zoro # G401715593
original price:
$169.99
10% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.5
- Length 33.75
- Width 20
- Weight 28.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 911123NNU
- Zoro # G401715593
- UPC # 194189591708
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Height | 25.5 |
Length | 33.75 |
Width | 20 |
Details
Weight | 28.9 |
Description
Tackle all your lawn and garden chores with ease with the Collapsible Utility Wagon by Nature Spring. When expanded, the wagon has a length of 33.75 inches and a 176-pound capacity, making it big enough to carry everything from bags of mulch and compost from the car to the garden, lawn care tools, sports equipment or groceries. You can even use it to take coolers, umbrellas and chairs to the beach, park or outdoor concerts. The handle telescopes to a maximum length of 33-in to reduce strain on your back as you pull. The handle is attached to the easy-pivot front axle to make the wagon easy to maneuver over sand, dirt, grass or gravel and has a locking mechanism to keep it in place when you don't need to move the wagon. The 8-inch wheels give the cart higher clearance to protect it from obstacles in your yard or garden bed, and the metal frame is powder coated to resist rust and corrosion. This folding cart collapses in seconds by pulling the tab in the middle of the wagon bottom. The wagon is incredibly compact when folded, measuring just 8 inches wide and 20 inches long, so it can either be stored in small spaces or hung up on a garage or shed wall to free up floor space. The body of the folding cart is made of 100 Percent 600D polyester, and it cleans easily with a soft, damp cloth to be ready for your next yard or garden project. The front of the wagon also has two mesh cup holders,so you can have drinks handy when you need to take a break from gardening or landscaping on hot days. This wagon is not intended to carry children.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Pivot-Handle, Txt Blk (9985TK)
- REMCO #4 Industrial Square Point Shovel, Plastic Blade, 28 in L Black Polypropylene Handle (6985SS)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- MTD Shaft Assembly-Inp (611-0129)
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- WESTWARD Handles (TT10G165HDG)
- MARASTAR Marastar 263720 13 in. Pneumatic Universal Wheelbarrow Wheels (263720)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 Knobby Tires (85732)
- PRECISION PRODUCTS Precision Products RW200 16 in. Pneumatic Dump Cart Replacement Tire (183513)
- Nature Spring Lawn & Garden Tools