Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Bunny Rabbit Statue, Resin Animal Figurine for Outdoor Lawn and Garden Décor, Great for Flower Beds
Mfr # 311366CDQ
Zoro # G201715281
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.25
- Length 8.5
- Width 5
- Weight 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 311366CDQ
- Zoro # G201715281
- UPC # 194189580306
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6.25 |
Length | 8.5 |
Width | 5 |
Details
Weight | 0.62 |
Description
The Rabbit Statue by Nature Spring is a beautiful addition to any outdoor space. The bunny statue has realistic features and lays adorably on its back, making it a wonderful conversation piece that adds a whimsical touch to any flower bed, fairy garden, backyard, or front porch! Made from a durable high-quality Resin material that is designed to prevent cracks, chips and fading, this rabbit statuary will withstand any weather conditions. This adorable animal figurine is a fun and unique way to add a little life to any home or garden!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- STRUCTRON Structron Hi-Vis Posthole Digger (49753)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- STENS Air Filter Combo For John Deere 170 175 240 245 260 285 320 (100-052)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Nature Spring LED Children at Well Water Fountain (492637JWD)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- NATURE SPRING 2-tier Outdoor Water Fountain, Lion Head with Natural Looking Stone and Sound, Patio, Lawn, Garden (673213SPO)
- HEAT WAVE 10 in. Yellow, White & Green Marbled Glass Outdoor Patio Garden Gazing Ball (HE1770878)
- Nature Spring Fountains, Garden Statues & Sculptures