Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio
Mfr # 268255BBN
Zoro # G801715223
original price:
$24.79
10% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5
- Height 38
- Weight 1.85
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 268255BBN
- Zoro # G801715223
- UPC # 194189580177
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 5.5 |
Height | 38 |
Length | 5.5 |
Details
Weight | 1.85 |
Description
Create your own relaxing backyard oasis with the Nature Spring 38-in Bamboo Wind Chime. The wind chime is handmade and hand tuned to provide a beautiful design and tone in your outdoor space. The tubes provide a subtle tone that is warm and soothing for optimal relaxation and enjoyment. Each design features slight variations due to their hand crafted nature which creates unique pieces of garden art for you to display. Made from fast growing natural bamboo and coconut wood, this wind chime is an environmentally responsible choice for decor in your home, garden, backyard, patio, deck, entryway, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- RV DESIGNER RV Designer B152 Rectangular Locking Cable Hatch - Large, 8.5" x 8" x 1.5" (B152)
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- MTD Chute-Discharge (731-04153A)
- NATURE SPRING Yard Decor, Solar Outdoor LED Light and Battery-Operated Little Boy Statue for Garden, Patio, Lawn (239992OCI)
- NATURE SPRING 3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated (432274VFO)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- NATURE SPRING Nature Spring Antique-Style Birdbath (Gray) (211711MDL)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- Nature Spring Fountains, Garden Statues & Sculptures