Shop All Fountains, Garden Statues & Sculptures
Nature Spring
7-Tier Water Fountain Modern Decorative Concrete Metal Electric Outdoor Cascading Waterfall
Mfr # 806204JIO
Zoro # G001715504
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Height 34.5
- Width 10
- Weight 26.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 806204JIO
- Zoro # G001715504
- UPC # 194189580627
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Length | 15 |
Height | 34.5 |
Width | 10 |
Details
Weight | 26.75 |
Description
Create your own calming backyard oasis with the 7-Tier Modern Water Fountain by Nature Spring. This outdoor water feature is made of concrete and metal to resist the elements and corrosion from circulating water. The fountain has a modern industrial design that is sure to complement almost any backyard decor. The fountain includes a recirculation pump for continuous water flow so you can enjoy a relaxing atmosphere. It also comes with decorative stones to fill the base. The fountain easily sets up in minutes and is powered by a 6-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your backyard. River Rocks included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy (625-42C)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- STENS Inline Fuel Shutoff Valve 120-279 For Lawn-Boy 677052 (120-279)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- NATURE SPRING Nature Spring LED Children at Well Water Fountain (492637JWD)
- NATURE SPRING Tabletop Water Fountain with Cascading Rock and LED Lights, Tiered Stone, for Office / Home (641935VNZ)
- NATURE SPRING Outdoor Water Fountain with LED Lights Fountain with Cascading Bowls and Soothing Sound for Patio (914739MIJ)
- NATURE SPRING 2-tier Outdoor Water Fountain, Lion Head with Natural Looking Stone and Sound, Patio, Lawn, Garden (673213SPO)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Pani (CS22670)
- Nature Spring Fountains, Garden Statues & Sculptures