Shop All Fake Plants
Nature Spring
6-ft Tall Artificial Bamboo, Faux Potted, Indoor Floor Plant for Home, Office Décor, Natural Trunk
Mfr # 716489LSN
Zoro # G201777005
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 72
- Width 26
- Length 26
- Weight 15.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 716489LSN
- Zoro # G201777005
- UPC # 194189634474
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 72 |
Width | 26 |
Length | 26 |
Details
Weight | 15.2 |
Description
Bring a natural touch to your indoor spaces year-round with the 6 Ft. Artificial Bamboo Plant. This faux bamboo tree is great for busy folks who want floor plants in their home or office, but don't have time to care for living ones. The adjustable leaves and natural color stalks are vividly colored and have a natural look, reinvigorating your home, office or restaurant with decor that's easy to care for. The artificial bamboo comes in its own 6.5-inch diameter pot, so it arrives ready to decorate your home. You can clean the leaves and stalks with a soft, damp cloth to keep them looking fresh and vibrant day after day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- NATURE SPRING Artificial Podocarpus, 36" Double Ball Style Faux Plant in Sturdy Pot, Indoor or Outdoor Home Decor (112088QNJ)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- NATURE SPRING Solar Powered LED Artificial Topiary Ball, Decorative Pre-lit Faux Boxwood with Rechargeable Battery (618402RYK)
- NATURE SPRING Nature Spring Faux Ficus, 5-foot Tall Indoor/Outdoor Artificial Tree, Natural Trunk, Variegated Leaves (423759ZNZ)
- NATURE SPRING Nature Spring Set of 3 Potted Faux Grass Plants (589832KON)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- ADLMIRED BY NATURE Admired by Nature ABN1B009-KW-YW-MIX Spring Artificial Flowers & Mixed Bush Stems for Home; Wedding; Restaurant & Office Decoration Arrangement - Kiwi & Yellow Mix (ABN1B009-KW-YW_MIX)
- Nature Spring Fake Plants