Shop All Outdoor Wall Décor
Nature Spring
5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge
Mfr # 804480XIE
Zoro # G701715545
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8
- Height 8
- Width 2
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 804480XIE
- Zoro # G701715545
- UPC # 194189591685
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Length | 8 |
Height | 8 |
Width | 2 |
Details
Weight | 1.1 |
Description
The Wall Thermometer is a necessity for any home! This convenient piece measures both temperature and humidity and is great to have in all seasons. With a sleek copper finish, this clock-style hanging thermometer is a wonderful addition to any area of the home, indoors or outside; hang it on your patio, porch, deck, kitchen, or sunroom. Equipped with a 5.5-in display face, you can easily read the temperature at glance, while the sturdy steel construction ensures that the gauge will survive any weather conditions. It's an attractive and functional piece for your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Milwaukee Brewers Sweatshirt Blanket (516-74)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FA)
- TURFLON Turflow Ester 1/2Pt (LG5512)
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- NATURE SPRING Nature Spring Copper Clock Thermometer Hygrometer (451067BZN)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- NATURE SPRING Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display (636457GMF)
- Nature Spring Outdoor Wall Décor