Shop All Fountains, Garden Statues & Sculptures
Nature Spring
4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor
Mfr # 479435OMI
Zoro # G401776846
original price:
$85.25
9% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.5
- Length 10
- Width 10
- Weight 11.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 479435OMI
- Zoro # G401776846
- UPC # 194189580832
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 22.5 |
Length | 10 |
Width | 10 |
Details
Weight | 11.02 |
Description
Create your own calming backyard oasis with the 4-Tier Old Fashion Hand Pump Fountain by Nature Spring. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The fountain is hand painted for a unique look and has a traditional design that is sure to complement almost any backyard decor. The fountain includes a recirculation pump for continuous water flow and features 2 LED lights on the middle and bottom tiers that provide a soft, warm glow so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 10-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your backyard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Composite Landscape Spike, 8 In., PK8 (BARSPKE08-C-HDP)
- MULTIPET Catnip Garden Organic Grain Free Catnip Puffs For Cats 20 pk (20560)
- FISKARS 3948011001 Power Gear Lopper, 2 in Cutting Capacity, Bypass Blade, Steel Blade, Steel Handle (394801-1004)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Tabletop Water Fountain with Cascading Rock and LED Lights, Tiered Stone, for Office / Home (641935VNZ)
- NATURE SPRING 7-Tier Water Fountain Modern Decorative Concrete Metal Electric Outdoor Cascading Waterfall (806204JIO)
- ADAGIO Adagio RCS3504 Reflection Creek - Rajah Natural Slate Wall Fountain (RCS3504)
- Nature Spring Fountains, Garden Statues & Sculptures