Shop All Greenhouses & Accessories
Nature Spring
4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers
Mfr # 159305GUD
Zoro # G301710636
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.5
- Width 19
- Height 63
- Weight 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 159305GUD
- Zoro # G301710636
- UPC # 194189633798
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Length | 27.5 |
Width | 19 |
Height | 63 |
Details
Weight | 11.2 |
Description
Properly care for all your delicate plants and seedlings with the 4-Tiered Outdoor Greenhouse by Nature Spring. This hot house is made of sturdy steel tubing to stand up to the weight of potted plants and a powder coat paint to help it resist rust and corrosion from exposure to the elements. The four tiers provide plenty of space for growing herbs, vegetable seedlings and flowers The PVC cover traps heat to protect delicate plants that would be damaged in cold or rainy weather. The cover features a door that zips open and closed and can be tied out of the way with the included straps for easy access to your plants. The small footprint of this greenhouse is ideal for maximizing the growing space on your deck, patio or balcony.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- OREGON Starter Solenoid (33-334)
- MAXX AIR MAXXAIR 00A04301K Maxxfan Vent Std 14" Manual - White (00A04301K)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 6' x 8' x 7' (IS70608)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- Nature Spring Greenhouses & Accessories