Shop All Fountains, Garden Statues & Sculptures
Nature Spring
3-tier Tabletop Water Fountain with Candle Holder, Electric Pump for Office, and Home Décor, 7-inch
Mfr # 130538DGW
Zoro # G901776971
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.25
- Height 7
- Weight 2.15
- Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 130538DGW
- Zoro # G901776971
- UPC # 194189581037
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 5.25 |
Height | 7 |
Length | 6.25 |
Details
Weight | 2.15 |
Description
The soothing water sounds and modern look of the 7-in Tabletop Water Fountain by Nature Spring brings tranquility, relaxation and beauty to your living or work area. The indoor fountain features a polyresin construction for durability, three tiers of shallow bowls for water to fall over, tea light candle holder, a built-in electric pump, and is easy to set up for low stress assembly. Whether you use this fountain as a decoration on a desk in your office, in the corner of the kitchen or on a small shelf in the living room, the soothing sounds of this table top fountain are sure to leave a lasting impression!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- AMDRO Lilly Miller Image Brush and Vine Killer Concentrate 1 qt (100099398)
- CORE TARPS 20 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x40)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- NATURE SPRING Nature Spring Antique-Style Birdbath (Gray) (211711MDL)
- NATURE SPRING Bunny Rabbit Statue, Resin Animal Figurine for Outdoor Lawn and Garden Décor, Great for Flower Beds (311366CDQ)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- DESIGN TOSCANO In God's Hands Dog Memorial Statue (KY69912)
- Nature Spring Fountains, Garden Statues & Sculptures