Shop All Wheelbarrows & Yard Carts
Nature Spring
2-Wheeled Garden Wheelbarrow, Large Capacity Rolling Utility Dump Cart, Residential DIY Landscaping
Mfr # 232780QLJ
Zoro # G201778200
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56.5
- Height 19
- Width 25
- Weight 34.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 232780QLJ
- Zoro # G201778200
- UPC # 194189580245
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Length | 56.5 |
Height | 19 |
Width | 25 |
Details
Weight | 34.4 |
Description
Make any DIY landscaping or gardening project a breeze with the Two-Wheeled Wheelbarrow by Nature Spring. The tray of this utility cart is made of durable polyurethane, making much lighter than metal tray wheelbarrows so you can haul the same amount of materials with less effort. Urban homesteaders, community and casual gardeners alike will love the 5 cubic foot volume and 300-pound capacity, allowing them to carry multiple bags of mulch and compost around their yards and garden beds. The tray and frame clean easily with a garden hose or soft, damp cloth and assemble quickly and easily. The metal frame is powder coated to resist rust and corrosion, ensuring that it will last for years to come. The two inflatable tires improve the balance of the cart, making it much easier to handle and maneuver during travel. The dual-wheeled axle also reduces injury from the wheelbarrow tipping over. The handle is cushioned to reduce user fatigue and to be easier to push, pull or dump the wheelbarrow. It is also looped, so you can hang the wheelbarrow on a wall or from the ceiling of your garage or shed to free up floor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Quad Traxx Tire 16X6.50-8 4 Ply Tubeless For Lawn Mower Atv 160-814 (160-814)
- DB ELECTRICAL Tire For Allis Chalmers WHS057 4 Ply For Industrial Tractors; (3008-2007)
- MTD Filter-Air Cleaner (BS-591583)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- JACKSON PROFESSIONAL TOOLS Wheelbarrow Tire, Ribbed, 16 In. Dia. (FFTCC)
- SEYMOUR MIDWEST Seymour Midwest Llc WB-10P 10 Cubic Feet Wheelbarrow (WB-10P)
- WESTWARD Handles (TT10G165HDG)
- Nature Spring Lawn & Garden Tools