Shop All Planters & Window Boxes
Nature Spring
2-tiered Plant Stand, Indoor/Outdoor Decorative Vintage Wrought Iron Garden Cart for Patio (Black)
Mfr # 171581HHO
Zoro # G101715244
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75
- Length 17.75
- Height 13
- Weight 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 171581HHO
- Zoro # G101715244
- UPC # 194189580412
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 7.75 |
Length | 17.75 |
Height | 13 |
Details
Weight | 4.8 |
Description
Bring vintage charm to your home or garden with the 2-Tiered Indoor or Outdoor Metal Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a matte black paint to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. The 5-inch decorative wheels help keep flower pots and other items off the floor or ground to keep them looking beautiful and help with drainage. The garden cart features single-piece construction so it's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 2.2/2400 (24748)
- ZORO SELECT Side Wall, White, Polyester, 85 In H, PK2 (22RP57)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-25X45)
- GOOD LAND BEE SUPPLY Beekeeping Honey Dam/Drain for Honey Extractor (HEDRAIN)
- NATURE SPRING Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor (337962XXS)
- NATURE SPRING Square Planter Box, Terracotta Colored Lattice Container for Flowers and Plants, Patio and Porch (680078JQS)
- NATURE SPRING Plant Stand, 3-Tier Indoor / Outdoor Folding Wrought Iron Metal Home and Garden (Antique White) (255561MGM)
- NATURE SPRING 4-tier Ladder Plant Stand Bamboo Storage Shelf, Foldable Indoor/Outdoor Rack for Flowerpots, Display (891235DLR)
- NATURE SPRING Raised Garden Bed Plant Holder Kit with Adjustable Galvanized Iron for 14.25" L x 13.5" W x 5.5" H (295633OVU)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- MAYNE Lakeland 16x16 Planter - White (5866-W)
- Nature Spring Landscaping Materials