Shop All Food Service Appliance Parts
Nature Spring
2-pack Outdoor LED Solar Lights with 7 Bulb Spotlights Landscape or Wall Mount (Cool White)
Mfr # 173270GIA
Zoro # G301709203
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75
- Height 15.5
- Width 3.5
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 173270GIA
- Zoro # G301709203
- UPC # 194189634153
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 6.75 |
Height | 15.5 |
Width | 3.5 |
Details
Weight | 1.98 |
Description
Bring enhanced illumination to your outdoor decor with the Outdoor LED Solar Lights by Nature Spring. Each light is built with 7 energy-efficient LED bulbs and pre-installed with a solar powered rechargeable battery producing up to 80 lumens of cool white light, this set of 2 spotlights provide the best of style and function. Each versatile light can be placed in-ground using the provided stakes or wall mounted with the included hardware. Perfect for illuminating your driveway, pathway, patio, landscaping, porch, pool, deck, or flowerbeds - these spotlights have separate knobs for easy angle adjustments of the solar panel to maximize sun exposure and to direct the light beam to where you want it. This 2-in-1 solar lighting set is a must-have to brighten any outside space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Knife Guard, 8x1-1/2 In (M33115P)
- VULCAN HART Broiler Assembly Burner (00-411684-000G1)
- AVANTI Avanti Cold and Room Temperature Water Dispenser, White (WD360)
- T&S BRASS Waste Drain Installation Tool (017670-45)
- NATURE SPRING Plant Stand, 3-tier Vertical Shelf Indoor/Outdoor Folding Wrought Iron Garden Display, Antique White (901012APS)
- NATURE SPRING Nature Spring 32-Inch Lifting/Skidding Tongs (142163AJK)
- PITCO Filter Sheets 100Pk (P6071371)
- SOUTHBEND Radiant 19-5/16" X 3-3/4" (1182755)
- RUBBERMAID Step Stool For - Part# 2523 (2523)
- COOKING PERFORMANCE GROUP 5in Caster with Brake (359120-1100)
- KASON ® - 10174Bc0004 Latch (10174BC0004)
- Nature Spring Food Service Appliance Parts