Shop All Hand Saws
Nature Spring
1950 Nature Spring | Straight Draw Shave Tool | 13 Inch | Black
Mfr # 328559OPE
Zoro # G101715404
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.5
- Width 5.5
- Height 1.75
- Weight 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 328559OPE
- Zoro # G101715404
- UPC # 194189590503
- Country of Origin China
- Category Hand Saws
Dimensions
Length | 20.5 |
Width | 5.5 |
Height | 1.75 |
Details
Weight | 2.69 |
Description
Nature Spring straight shave tools are designed to be both functional and stylish. This tool is ideal for shaving wood from logs, firewood, fence posts and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- PROTO SKT IMP 1/2DR 1-1/8 6PT DEEP (PO7336H)
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- PROTO 4 oz. Ball Peen Hammer, 10" Steel Handle (J1304AVP)
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- CROWN TOOLS 12 Inch 305mm Tenon Saw Brass Back, 13 TPI - Full Handle (20202)
- STARRETT Hacksaw Frame, Adjustable, Heavy Duty, Closed Grip (K152)
- HYDE INDUSTRIAL BLADE SOLUTIONS 9016 6 in. Maxxgrip Pro Jab Saw (79423090165)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- Nature Spring Hand Saws