Shop All Log Splitters
Nature Spring
1944 Nature Spring | Peavey Point | Retractable 18 Inch Opening | Wood Handle
Mfr # 568185LKB
Zoro # G301715471
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 51
- Width 9.25
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 568185LKB
- Zoro # G301715471
- UPC # 194189592897
- Country of Origin China
- Category Log Splitters
Dimensions
Height | 3 |
Length | 51 |
Width | 9.25 |
Details
Weight | 9 |
Description
Nature Spring Peavey Point log tools are designed to be both functional and stylish.? This tool is ideal for rolling logs or splitting apart frozen logs.? Peavey point allows you to wedge between two frozen logs to split them apart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Camoflauge, Polyethylene (41216)
- ZERO FRICTION 2 Dozen Spectra Matte Finish Golf Balls, Yellow (CC210006)
- MTD Screw-Hex Tap 1/4 (710-0895)
- REMCO Shovel, Polypropylene Blade, 40.5" L Green (GEN305)
- NATURE SPRING 1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red (988223JYI)
- NATURE SPRING 1912 Nature Spring | Skidding Tongs with Ring | 16 Inch | Red (486530HOT)
- NATURE SPRING 1914 Nature Spring | Skidding Tongs with Ring | 25 Inch | Red (881105BZY)
- NATURE SPRING Nature Spring 48-Inch Timber Jack with Hook (318651GRU)
- NATURE SPRING 1942 Nature Spring | Timberjack | Log Lifter | Steel | 45 Inches (802520CBS)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- SUN JOE Manual Log Splitter, 10 Ton (LJ10M)
- Nature Spring Lawn & Garden Tools