Shop All Log Splitters
Nature Spring
1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red
Mfr # 988223JYI
Zoro # G301715037
original price:
$45.29
5% off
new price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.25
- Height 2.5
- Width 7.75
- Weight 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 988223JYI
- Zoro # G301715037
- UPC # 194189590459
- Country of Origin China
- Category Log Splitters
Dimensions
Length | 20.25 |
Height | 2.5 |
Width | 7.75 |
Details
Weight | 9.2 |
Description
Nature Spring swivel skidding tongs are designed to be both functional and stylish.? These tongs are ideal for every skidding and dragging operation. The tongs are a quick and easy way to skid logs. As pressure is applied the end points will dig into the log for a strong, secure grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- NATURES MIRACLE Pet Stain Rmv Natmir32Oz (P-98127)
- MTD Cover-Chute Rotate Cotrol (731-07957)
- A.R. NORTH AMERICA Spring, AR1343580 (AR1343580)
- NATURE SPRING 1914 Nature Spring | Skidding Tongs with Ring | 25 Inch | Red (881105BZY)
- NATURE SPRING 1945 Nature Spring | Cant Hook | Retractable 14 Inch Opening | Steel Handle (415829QKP)
- NATURE SPRING Nature Spring 48-Inch Timber Jack with Hook (318651GRU)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- NATURE SPRING 1944 Nature Spring | Peavey Point | Retractable 18 Inch Opening | Wood Handle (568185LKB)
- NATURE SPRING 1912 Nature Spring | Skidding Tongs with Ring | 16 Inch | Red (486530HOT)
- TIMBER TUFF Steel Handle Timber Jack (TMB-45)
- Nature Spring Log Splitters