Shop All Fountains, Garden Statues & Sculptures
Nature Spring
18.5” Tall Round Cascade Fountain, 4-tier Polyresin Waterfall with LED Lights, Outdoor Decorative
Mfr # 549405ONM
Zoro # G901776872
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5
- Weight 11.6
- Length 7
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 549405ONM
- Zoro # G901776872
- UPC # 194189580870
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 18.5 |
Length | 7 |
Width | 11 |
Details
Weight | 11.6 |
Description
Create your own calming backyard oasis with the freestanding Round Cascade Fountain by Nature Spring. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The fountain is hand painted for a unique look and has a circular contemporary design that is sure to complement almost any backyard decor. The fountain includes a recirculation pump for continuous water flow and features 3 LED lights on the bottom tier that provide a soft, warm glow so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 10-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your backyard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 1/4 Inch FNPT Brass Adapter, 4000 PSI (PW7150)
- MTD Grass Bag Frame (647-05069)
- COAST OF MAINE 1cf Castine Soil (CA1000)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- NATURE SPRING 7-Tier Water Fountain Modern Decorative Concrete Metal Electric Outdoor Cascading Waterfall (806204JIO)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (106-AB)
- Nature Spring Fountains, Garden Statues & Sculptures