Shop All Patio Umbrellas
Nature Spring
15-piece Doctor Kit Complete Pretend Play Toy Set Including Carrying Case for Boys and Girls
Mfr # 780041LCQ
Zoro # G201710767
original price:
$40.49
1% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Width 0.4
- Height 63
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 780041LCQ
- Zoro # G201710767
- UPC # 194189591777
- Country of Origin United States
- Category Patio Umbrellas
Dimensions
Length | 18 |
Width | 0.4 |
Height | 63 |
Details
Weight | 6 |
Description
Provide support for your climbing plants while adding style and dimension to your yard with the Garden Trellis by Nature Spring. The decorative panel features a lattice design and a sturdy steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. This garden trellis simply stakes into the ground and will add height and variety to your garden borders, patios, fencing, or flower beds. Whether you use this attractive arched trellis for a screen of climbing clematis, behind potted cucumbers on the deck, or outdoor lawn decor amongst ivy, it is sure to increase your home's curb appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWK Rodenticide, Green Chunks, 9 lb. Pail (31270 5)
- OREGON Mower Blade (91-456)
- MAKITA 14" 18V 5.0Ah Battery Chain Saw (XCU03Z)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- NATURE SPRING Set of 2 Garden Trellis for Climbing Plants Metal Panels, Decorative Scrolls, Plants/Flowers (White) (775291IJY)
- NATURE SPRING Nature Spring 9Ft Half-Canopy Patio Umbrella, Green (163794ICZ)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Backyard, 9-foot (Red) (884172QXN)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 46-inch, White (909378JWV)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Gray (373357WJL)
- SAFAVIEH 9 ft. Zimmerman Double Top Umbrella Beige & White (PAT8200C)
- Nature Spring Patio Umbrellas