Shop All Holiday Lights
Nature Spring
100 LED Outdoor Starry Solar Powered String Lights, Warm White, 8 Lighting Modes for Patio, Backyard
Mfr # 890056YET
Zoro # G501715431
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1
- Height 0.1
- Length 463.8
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 890056YET
- Zoro # G501715431
- UPC # 194189634016
- Country of Origin China
- Category Holiday Lights
Dimensions
Width | 0.1 |
Height | 0.1 |
Length | 463.8 |
Details
Weight | 0.4 |
Description
The Solar Starry String Lights by Nature Spring provide unique, welcoming lighting and make a wonderful addition to any backyard or patio area. The solar powered lights have soak up the sun's energy during the day through the solar panel and automatically turn on at night; requiring no electricity for hassle free use! The beautiful lights provide a soft illuminating glow with 100 warm light LEDs to make your space feel like an outdoor oasis. The lights are easy to use and provide ideal ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The starry-style string lights also feature eight light modes (Combination, Waves, Sequential, Slo-Glo, Chasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- NATURE SPRING Set of 12 Solar Path 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden, Patio (Silver) (223878YCB)
- NATURE SPRING 200 LED Outdoor Starry Solar Powered String Lights, Cool White, 8 Lighting Modes for Patio, Backyard (192701SIS)
- NATURE SPRING Set of 12 Solar Path Lights, 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden (Black) (793709GSC)
- CELEBRATIONS Inc Net Mlt 150Lt (48951-71)
- CELEBRATIONS INC ICIC MLT 100CT (14074-71)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266729 Christmas Micro Cluster Big Seed 216 LED Light Set; Cool White (266729)
- CELEBRATIONS Gold LED Mini Multicolored/Warm White 100 ct String Christmas Lights 33 ft. (44900-71)
- Nature Spring Holiday Lights