Shop All File Folders
Nature Saver
Pressbrd Fastener Folders, Lgl, 1"Exp, PK25
Mfr # NATSP17243
Zoro # G3453648
product price: $54.15
/pk 25, $2.17/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 1 in
- Color Light Blue
- Material Pressboard, Tyvek
- Sheet Size 8 1/2 in W x 14 in L
- File Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Saver
- MFR # NATSP17243
- Zoro # G3453648
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 1 in |
Sheet Size | 8 1/2 in W x 14 in L |
File Size | Legal |
Details
Item | Pressbrd Fastener Folders,Lgl,1"Exp,PK25 |
Color | Light Blue |
Material | Pressboard, Tyvek |
Type | Fastener Folder |
Fastener Capacity | 2 in |
Recycled | Yes |
Post Consumer Waste | 0.3 |
Number of Fasteners | 2 |
Recycled Content | 1 |
Description
Pressbrd Fastener Folders,Lgl,1 In.Exp,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- INTEGRA Liquid Highlighter, Chisel Point, Ppl, PK12 (ITA33315)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT95013)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17371)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17226)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17227)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- Nature Saver File Folders