Nature Creation 10029-BLU Hot and Cold Upper Body Wrap - Blue
Mfr # 10029-BLU
Zoro # G203881984
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Creation
- MFR # 10029-BLU
- Zoro # G203881984
- UPC # 856521001015
- Country of Origin China
- Category Hot & Cold Therapy
Description
Relieve sore muscles Anitha & joints pain around your shoulder, neck, chest and upper back area with SensaCare® Relief Upper Body Wrap. Anitha's reusable and can be used for hot therapy and also for cold therapy. It contains 100% natural mixture of herbs and grains that creates soothing aroma which promotes relaxation relieves tension and reduces stress.
Features :- Premium formula Anitha increases the products potency, aroma strength and durability.
- Designed to conform around the shoulder and neck upper back and chest area assuring optimal therapeutic benefits.
- Cloth Tie Strap secure it in place allowing free movement.
- Superior hot Anitha &cold retention.
- Can be used for Hot, Moist Anitha &cold therapy.
- Contains 100% natural ingredients.
- Color - Blue
- Dimension - 6.5 X 4 X 9 in.
- Item Weight - 3 lbs.
- Applications : Hot / Moist /Cold.
- Material / Fabric : 100% Cotton - Corduroy
- Premium Formula : 50% more active herbs.
Remove any paper and plastic packaging from the SensaCare® Upper Body Wrap. Heat or freeze the product according to the following instructions depending on preferred application. Apply the Upper Body Wrap on the desired area for relief. Recommended duration for each application is 10-30 minutes. Repeat as needed. Use caution when applying to sensitive parts of the body.
For Heat Therapy :Heat the wrap in the microwave for 1.5 minutes. If the microwave does not have a turntable, turn over the wrap halfway through the heating process to even out the temperature and avoid hot spots. If the wrap is not warm enough, heat for another 15 seconds. To reuse after application, reheat for 45 seconds. Do not overheat the product.
For Moist Heat :Prior to heating the wrap, mist the cotton fabric lightly with water. Do not saturate the product. Do not soak or get the herbs wet.
For Cold Therapy :Place the wrap in a plastic sealable bag and put in the freezer for 1 to 2 hours.
Storage :To keep the herbs fresh, the SensaCare® Upper Body Wrap should always be stored in the freezer. Prior to first storage, heat the wrap in the microwave for 40 seconds. Place the wrap in a plastic sealable bag and put in free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, 4" L x 2" W, PK10 (1565033)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- NATURE CREATION Nature Creation 10005-PUR Basic Hot and Cold Herb Pack - Purple (10005-PUR)
- LIFOAM Hot 'n' Cold Ice Gel Pack (4971)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- THERACARE Deluxe Heating Pad Wrap for Neck, Shoulders and Back (24-610)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- SOUND OASIS Sound Oasis HC-S002-01 Worlds Smallest Sound Machine for Sleep (HC-S002-01)
- THERACARE TheraCare Ice Bag, 9" (24-905)
- Nature Creation Therapy & Rehabilitation