Nature Creation 10022-BLU Hot and Cold Spine & Back Wrap - Blue
Mfr # 10022-BLU
Zoro # G003881986
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Creation
- MFR # 10022-BLU
- Zoro # G003881986
- UPC # 856521001053
- Country of Origin China
- Category Hot & Cold Therapy
Description
Nature Creation’s Spine Anitha & Back pack is a multipurpose design intended for temporary pain relief along the spinal cord, lower back and abdomen areas. It has 2 Elastic Cloth Tie straps that secure it safely to the desired area allowing the user to move freely while applying the pack. It is commonly used by people with back injuries for temporary pain relief. The Spine Anitha & Back pack is reusable and can be used hot, moist or cold.
Features :- Premium formula Anitha increases the products potency, aroma strength and durability.
- Designed to conform around the upper Anitha &lower back area (along the spine ) assuring optimal therapeutic benefits.
- Elastic Cloth Tie Straps secure it in place allowing free movement.
- Can be used for Hot, Moist Anitha &cold therapy.
- Contains 100% natural ingredients.
- Color - Blue
- Dimension - 6.5 X 4 X 9 in.
- Item Weight - 3 lbs.
- Applications : Hot / Moist /Cold.
- Material / Fabric : 100% Cotton - Corduroy.
- Premium Formula : 50% more active herbs.
Remove any paper and plastic packaging from the Sensacare® Spine Anitha & Back Pack. Heat or freeze the product according to the following instructions depending on preferred application. Apply the Spine Anitha & Back Pack on the desired area for relief. Recommended duration for each application is 10-30 minutes. Repeat as needed. Use caution when applying to sensitive parts of the body.
For Heat Therapy :Before heating, fold the Spine Anitha & Back Pack in the middle and make sure the Cloth Tie straps are tucked between the pack sections. Heat the wrap in the microwave for 1.5 minutes. If the microwave does not have a turntable, turn over the wrap halfway through the heating process to even out the temperature and avoid hot spots. If the wrap is not warm enough, heat for another 20 seconds. To reuse after application, reheat for 45 seconds. Do not overheat the product.
For Moist Heat :Prior to heating the wrap, mist the cotton fabric lightly with water. Do not saturate the product. Do not soak or get the herbs wet.
For Cold Therapy :Place the wrap in a plastic sealable bag and put in the freezer for 1 to 2 hours.
Storage :Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- ILC Replacement for Kodak SP3 replacement light bulb lamp (SP3 KODAK)
- AFS Cot Cover : Green (5711104)
- NATURE CREATION Nature Creation 10019-BLU Shoulder Wrap Herbal Hot and Cold Pack - Blue (10019-BLU)
- NATURE CREATION Nature Creation 10005-PUR Basic Hot and Cold Herb Pack - Purple (10005-PUR)
- WARMIES Marshmallow Neck Wraps Brown/Gray (CPW-MARSH-B)
- PETER THOMAS ROTH Peter Thomas Roth 214123 1.6 oz Water Drench Hyaluronic Cloud Cream (214123)
- THERACARE TheraCare Pain Relief 4% Lidocaine Patch (5 count) (24-911)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- PAIN MANAGEMENT TECHNOLOGIES PMT- Water Therapy - Standard Single Bootie (TPSNG-SM)
- Nature Creation Hot & Cold Therapy