Nature Creation 10019-BLU Shoulder Wrap Herbal Hot and Cold Pack - Blue
Mfr # 10019-BLU
Zoro # G903881864
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Creation
- MFR # 10019-BLU
- Zoro # G903881864
- UPC # 856521001510
- Country of Origin China
- Category Hot & Cold Therapy
Description
Designed to conform easily around the neck, shoulders and upper back, Nature Creation’s Shoulder heat pad Wrap is an effective natural pain relief solution. The Shoulder Wrap may be used as hot pack or cold pack to relieve muscle aches and reduce stiffness around the shoulders, neck, and upper back. You can also use it to relieve minor headaches, reduce swelling and promote muscle relaxation.
The Shoulder Wrap hot pack is filled with our blend of 100% natural herbs, which provides uplifting and soothing aroma in addition to the benefits of a regular hot and cold pack. The aroma can help relieve tension and stress and promote overall relaxation.
Specifications- Applications : Hot /Moist / Cold.
- Material / Fabric : 100% Cotton.
- Color - Blue
- Dimension - 6.5 X 4 X 9 in.
- Item Weight - 3 lbs.
Extend the life of your Shoulder Wrap utilizing Nature Creation 's protective fleece cover.
- Protect the Shoulder Wrap from dirt and daily wear and tear.
- Maintain heat longer and maintain the natural moisture that develops during heating time.
- Made of fleece fabric the protective cover feels comfortable and cozy.
- Cleaning is easy : the protective cover is machine washable.
Apply Shoulder Wrap heat pad on desired area for relief. Do not apply directly on skin. Repeat as necessary, 10-30 minutes application recommended. Use caution when applying on sensitive parts of the body. When using on children adult supervision is advised.
To Use as Hot Pack : Prior to heating, remove all paper, staples and plastic packaging. Heat on high in Microwave for 1 1⁄2 minutes. If pack is not warm enough, add 15 seconds heating time. If microwave does not have a turntable, turn over the pack halfway through heating process to even out temperature on the entire pack and avoid hot spots. To reuse after application, reheat for 45 seconds. Do not overheat product.
For Moist Heat : Prior to heating, mist fabric lightly with water. Do not saturate product. Do not soak or get the herbs wet.
To Use as a Cold Pack : For effective cold use, put pack inside a plastic sealable bag and put in freezer for 1 to 2 hours.
Storage : When not in use keep the pack inside a plastic s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- SAFETY 1ST White Plastic Childproofing Kit 46 pc (HS267)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- NATURE CREATION Nature Creation 10005-PUR Basic Hot and Cold Herb Pack - Purple (10005-PUR)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- FABRICATION ENTERPRISES Therabath® Paraffin Bath with 6 lb. Unscented Paraffin, 14.3"L x 8.2"W x 7.5"D (11-1171)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1020 Instant Cold Compress; Standard 6 x 9 in. (11-1020)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- Nature Creation Therapy & Rehabilitation