Shop All Pleated Air Filters
Naturalaire
20x25x1 Standard Capacity Pleated Filter, MERV 10
Mfr # 85156.012025
Zoro # G0082680
original price:
$12.92
13% off
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 180 Degrees F
- Nominal Depth 1 in
- Nominal Filter Size 20x25x1
- Nominal Height 20 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naturalaire
- MFR # 85156.012025
- Zoro # G0082680
- UPC # 031949546632
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Nominal Filter Size | 20x25x1 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Details
Air Filter Item | Standard Capacity Pleated Filter |
Max. Temp. | 180 Degrees F |
Frame Included | Yes |
MERV | 10 |
Item | Standard Capacity Pleated Filter |
Frame Type | Beverage Board |
Description
Nominal Filter Size 20x25x1, Max. Temp. 180 Degrees F, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 1 in, Standard Capacity Pleated Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD73)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- HESSAIRE PRODUCTS. Hessaire 48" Slantwall Exhaust Fan - Belt Drive - 1 HP - 21100 CFM - 115/230V (48SW750)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- NATURALAIRE 20x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.012020)
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 8 (84858.012424)
- NATURALAIRE NaturalAire SM1006 Cut-to-Fit Air Filter, 20 in L, 30 in W, 4 MERV (SM1006)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FI28X30_4)
- AIR HANDLER 10x40x1 Synthetic Pleated Air Filter, MERV 7 (54FE99)
- Naturalaire Pleated Air Filters