Shop All Chemical Resistant Gloves
Natural Rubber Latex Hd
15" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR
Mfr # 55-10
Zoro # G3595396
product price: $7.19
/pr
Sold in multiples of 36 for $258.84
$258.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Natural Rubber Latex
- Glove Length 15 in
- ANSI/ISEA Abrasion Level Not Rated
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natural Rubber Latex Hd
- MFR # 55-10
- Zoro # G3595396
- UPC # 038054251802
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 15 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Natural Rubber Latex |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (CFG-900-XL)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA258G/9)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14M)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA Nitri-Solve Nitrile Gloves Size 11 13" L (WPL587-11)
- Natural Rubber Latex Hd Chemical Resistant Gloves