Shop All Chemical Resistant Gloves
Natural Rubber Latex Hd
15" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR
Mfr # 55-11
Zoro # G3595405
product price: $7.15
/pr
Sold in multiples of 36 for $257.40
$257.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Materials Natural Rubber Latex
- Glove Length 15 in
- Base Coating Material Foam Nitrile
- Glove Construction Seamless Knit
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natural Rubber Latex Hd
- MFR # 55-11
- Zoro # G3595405
- UPC # 038054251819
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2 in |
Glove Length | 15 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Natural Rubber Latex |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Slvr/Ylw, Univ., PR (G51TCNL14)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- DISASTER MANAGEMENT SYSTEMS Structure Fire ICS Worksheet, PK25 (DMS 05564)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-335)
- MAPA AK22 Stanslov Knit-Lined Nitrile Gloves, 14in L, Med Weight, Size 7 (34381047)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- Natural Rubber Latex Hd Chemical Resistant Gloves