Shop All Notebooks & Journals
National
Wirebound Notebook
Mfr # 31186
Zoro # G6246829
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.5
- Number of Sheets 80
- Cover Color Randomly Assorted; Blue; Gray; Green; Red
- Features One-section Format with Two Pockets
- Length 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 31186
- Zoro # G6246829
- UPC # 073333311860
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.5 |
Length | 11.5" |
Size | 8.5 x 11.5 |
Width | 8.5" |
Sheet Ruling Size | 9/32" |
Pad Length | 11.5" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 80 |
Cover Color | Randomly Assorted; Blue; Gray; Green; Red |
Item | Notebook,Wirebound,Port-A-Desk |
Features | One-section Format with Two Pockets |
Weight | 0.844 lbs |
Color | Randomly Assorted |
Sheet Rule/Format Type | Medium/College Rule |
Pad-Binding Edge | Top |
Sheet Basis Weight (lb) | 16 lb Bond |
Hole-Punch Details | Side: 3-Hole |
Pad-Binding Type | Spiral Coil |
Number of Subjects/Sections | 1 |
Pad-Binding Details | Coil-Lock |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Sheet Perforation Details | Macro-Perforation |
Description
Notebook,Wirebound,Port-A-Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- NATIONAL Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets (RED53108)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- National Notebooks & Journals